Motion
10640
Dixie Industries Pike Pole Handle - Ash Wood, 16 ft Long
MI ITEM #08088326
MFR #10640
Your Price$313.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Ash Wood, 16 ft Long
MI ITEM #08088326
MFR #10640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$313.16/each(List $391.45)

Overview

Mfr description
10640 ASH PIKE POLE HANDLE 16'
  • Replacement Handle for 16 ft Ash Pike Pole (part# 10040)

Specifications

  • Handle Type
    Pike Pole Handle
  • For Use With Model
    10040
  • Handle Length
    16 ft
  • Handle Diameter
    1-1/2 in
  • Handle Material
    Ash
  • UPC_NO
    081767106402
  • Weight
    8.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text