Motion
10647
Dixie Industries Pike Pole Handle - Ash Wood, 16 ft Long
MI ITEM #08088328
MFR #10647
Price$313.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Ash Wood, 16 ft Long
MI ITEM #08088328
MFR #10647

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$313.16/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    16 ft
  • Weight
    9.40 lbs

Details

  • For Use With
    Ash Handle Pike Pole Head
  • For Use With Model
    10040
  • Handle Material
    Ash
  • Handle Type
    Pike Pole Handle
  • Manufacturer Product Page

Overview

Mfr description
10647 ASH PIKE POLE HANDLE 16'PURCHASED
  • Replacement Handle for 16 ft Ash Pike Pole (part# 10040)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought