Motion
10680
Dixie Industries Pike Pole Handle - Ash Wood, 6 ft Long
Mi Item #08088332
MFR #10680
Price$122.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Ash Wood, 6 ft Long
Mi Item #08088332
MFR #10680

Mfr description
10680 ASH PIKE POLE HANDLE 6'
  • Replacement Handle for 6 ft Ash Pike Pole (part# 10080)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.67/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    6 ft
  • Weight
    3.08 lbs

Details

  • For Use With Model
    10080
  • Handle Material
    Ash
  • Handle Type
    Pike Pole Handle
  • UPC_NO
    081767106808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)