Motion
10687
Dixie Industries Pike Pole Handle - Ash Wood, 6 ft Long
Mi Item #08088333
MFR #10687
Price$122.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Ash Wood, 6 ft Long
Mi Item #08088333
MFR #10687

Mfr description
C10687 ASH PIKE POLE HANDLE 6'PURCHASED
  • Replacement Handle for 6 ft Ash Pike Pole (part# 10080)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.67/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    6 ft
  • Weight
    1.53 lbs

Details

  • For Use With
    Ash Handle Pike Pole Head
  • For Use With Model
    10080
  • Handle Material
    Ash
  • Handle Type
    Pike Pole Handle
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)