Motion
11023
Dixie Industries Pike Pole - Straight Pike & Hook, Anodized Aluminum Handle, 5 ft Long, Wooden Knob
MI ITEM #08088346
MFR #11023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole - Straight Pike & Hook, Anodized Aluminum Handle, 5 ft Long, Wooden Knob
MI ITEM #08088346
MFR #11023

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11023 ALUMINUM PIKE POLE 5' W36" PLUG
  • This item features a 36 in wooden plug, instead of the standard 7 or 8 in long plug
  • Specially extruded 1.50 in O.D. anodized aluminum with .065 in wall diameter; aluminum alloy is given a protecive anodized finish
  • Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments
  • Aluminum Pike Poles are condsiderably lighter than the same lengths made with ash
  • Aluminum handles will not warp or break; they are rugged and durable and stay straight with continued use
  • Hardwood fittings in each end are secured by machine crimping
  • Dixie Industries' exclusive CORE LOK rubber seal assures a watertight barrier, making the Pike Pole buoyant even when used extensively in and around water
  • Pike hooks are manufactured from a single piece of high carbon steel and drop forged
  • Shanks are threaded to allow screwing into handle.
  • Pike points have twisted thread, resisting removal unless half turned after being seated.
  • Pike hooks are available in three styles: straight pike & hook, curved pike & hook and straight pike only (curved pike & hook and straight pike only are available on a special order basis)
  • Made in U.S.A.

Specifications

  • Head Style
    Straight Pike & Hook
  • Handle Material
    Anodized Aluminum
  • Handle Length
    5 ft
  • Knob Type
    Wooden
  • Handle Diameter
    1-1/2 in
  • Pike & Hook Material
    Drop Forged Steel
  • Weight
    2.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought