Motion
12291
Dixie Industries Hookaroon Handle - Knob End Hickory, 18 in
MI ITEM #08088353
MFR #12291
Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Hookaroon Handle - Knob End Hickory, 18 in
MI ITEM #08088353
MFR #12291

Mfr description
12291 HOOKAROON REPLACEMENT HANDLE18"
  • Replacement Handle for Hookaroon (part # 12900)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.08/each

Specifications

Dimensions

  • Handle Length
    18 in
  • Weight
    0.67 lbs

Details

  • For Use With
    Hookaroon Head
  • For Use With Model
    12900
  • Handle Material
    Hickory
  • Handle Type
    Hookaroon Handle - Knob End Hickory
  • Manufacturer Product Page
  • UPC_NO
    081767122914

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)