Motion
12831
Dixie Industries Hookaroon - Dixie Standard Hume Head, Standard - Safety Orange 36 in Handle
Mi Item #08088357
MFR #12831
Price$80.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Hookaroon - Dixie Standard Hume Head, Standard - Safety Orange 36 in Handle
Mi Item #08088357
MFR #12831

Mfr description
C12831 HOOKAROON 36" STR W/ HANDLE
  • Ergonomically designed for specific tasks within a high production mill environment, Dixie's Hookaroons provide a task oriented design where extreme durability is required
  • Standard heads are drop forged steel with ground points
  • Solid hickory handles are shaped to provide maximum usability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.17/each

Specifications

Dimensions

  • Handle Length
    36 in
  • Weight
    2.66 lbs

Details

  • Description Keyword
    Standard - Safety Orange 36 in Handle
  • Handle Material
    Hickory
  • Handle Type
    Standard - Safety Orange
  • Head Material
    Drop Forged Steel
  • Head Style
    Dixie Standard Hume
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)