Motion
12845
Dixie Industries Hookaroon Replacement Head - Dixie Standard Hume, Use With 12801, 12820, 12831, or 12890
Mi Item #08088358
MFR #12845
Price$82.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Hookaroon Replacement Head - Dixie Standard Hume, Use With 12801, 12820, 12831, or 12890
Mi Item #08088358
MFR #12845

Mfr description
12845 HOOKAROON HEAD STD 16OZ
  • Replacement Head for Hookaroon - part # 12801, 12820, 12831 and 12890
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.52/each

Specifications

Dimensions

  • Weight
    1.12 lbs

Details

  • For Use With Model
    12801, 12820, 12831, 12890
  • Head Material
    Drop Forged Steel
  • Head Style
    Dixie Standard Hume
  • Manufacturer Product Page
  • Manufacturer Upc Number
    081767128459
  • UPC_NO
    081767128459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)