Motion
12900
Dixie Industries Hookaroon - Western Star Head, Knob End 18 in Handle
Mi Item #08088360
MFR #12900
Price$91.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Hookaroon - Western Star Head, Knob End 18 in Handle
Mi Item #08088360
MFR #12900

Mfr description
12900 HOOKAROON WESTERN 21 OZ
  • Ergonomically designed for specific tasks within a high production mill environment, Dixie's Hookaroons provide a task oriented design where extreme durability is required
  • Standard heads are drop forged steel with ground points
  • Solid hickory handles are shaped to provide maximum usability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.47/each

Specifications

Dimensions

  • Handle Length
    18 in
  • Weight
    2.86 lbs

Details

  • Description Keyword
    Knob End 18 in Handle
  • Handle Material
    Hickory
  • Handle Type
    Knob End
  • Head Material
    Drop Forged Steel
  • Head Style
    Western Star
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)