Motion
12920
Dixie Industries Hookaroon - Western Star Head, Standard 36 in Handle
Mi Item #08088361
MFR #12920
Price$92.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Hookaroon - Western Star Head, Standard 36 in Handle
Mi Item #08088361
MFR #12920

Mfr description
12920 HOOKAROON WESTERN 21 OZ W/36" HAND
  • Ergonomically designed for specific tasks within a high production mill environment, Dixie's Hookaroons provide a task oriented design where extreme durability is required
  • Standard heads are drop forged steel with ground points
  • Solid hickory handles are shaped to provide maximum usability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.98/each

Specifications

Dimensions

  • Handle Length
    36 in
  • Weight
    3.34 lbs

Details

  • Description Keyword
    Standard 36 in Handle
  • Handle Material
    Hickory
  • Handle Type
    Standard
  • Head Material
    Drop Forged Steel
  • Head Style
    Western Star
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)