Motion
12945
Dixie Industries Hookaroon Replacement Head - Western Star, Use With 12900 or 12920
Mi Item #08088362
MFR #12945
Price$74.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Hookaroon Replacement Head - Western Star, Use With 12900 or 12920
Mi Item #08088362
MFR #12945

Mfr description
12945 HOOKAROON HEAD WESTERN 21 OZ.G4
  • Replacement Head for Hookaroon - part # 12900 and 12920
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.97/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • For Use With Model
    12900, 12920
  • Head Material
    Drop Forged Steel
  • Head Style
    Western Star
  • Manufacturer Product Page
  • Manufacturer Upc Number
    081767129456
  • UPC_NO
    081767129456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)