Motion
13920
Dixie Industries Mini Pike Pole - Curved Tip, Ash Handle, 3 ft Long
Mi Item #08088363
MFR #13920
Price$112.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Mini Pike Pole - Curved Tip, Ash Handle, 3 ft Long
Mi Item #08088363
MFR #13920

Mfr description
13920 PIKE POLE MIDGET 3' CURVED PIKE &
  • Turned handle in 1-1/2 in diameter at thickest section that tapers to a knob on end.
  • All handles are second growth American ash - with straight grain throughout entire handle length and air dried.
  • Ash is used in Pike Poles because it is lighter in weight than other woods offering extremely long grains, which in turn offer resiliency of tearing before breaking.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.54/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    3 ft
  • Weight
    2.67 lbs

Details

  • Handle Material
    Ash
  • Head Style
    Curved Tip
  • Pike & Hook Material
    Drop Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)