Motion
13922
Dixie Industries Mini Pike Pole Handle - Ash Wood, 3 ft Long
MI ITEM #08088364
MFR #13922
Price$36.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Mini Pike Pole Handle - Ash Wood, 3 ft Long
MI ITEM #08088364
MFR #13922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.71/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    3 ft
  • Weight
    2.70 lbs

Details

  • For Use With
    Midget Pike Pole Head
  • For Use With Model
    13920
  • Handle Material
    Ash
  • Handle Type
    Pike Pole Handle
  • Manufacturer Product Page

Overview

Mfr description
13922 PIKE POLE MIDGET HANDLE
  • Replacement Handle for 3 ft Mini Ash Pike Pole (part# 13920)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought