Motion
24010
Dixie Industries Forged Duckbill Hook - For Use With Cant Hooks & Peavies, For Log Sizes 6 to 16 in
MI ITEM #08088393
MFR #24010
List Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Forged Duckbill Hook - For Use With Cant Hooks & Peavies, For Log Sizes 6 to 16 in
MI ITEM #08088393
MFR #24010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.95/each for your price

Overview

Mfr description
24010 DUCKBILL-7/16 X 7/8 X
  • Duckbill Hooks are drop forged with the bills ground to a fine point

Specifications

  • For Log Sizes
    6 to 16 in in
  • For Use With Model
    00120, 00130, 00140, 00240, 03240, 06100, 06110, 06120, 06130, 06140, 06240
  • Duckbill Hook Dimensions
    7/16 x 7/8 x 8 in
  • Weight
    1.64 lbs
  • Head Material
    Drop Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text