1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
24230
Dixie Industries Forged Duckbill Hook - For Use With Cant Hooks & Peavies, For Log Sizes 8 to 27 in
MI ITEM #
08088394
MFR #
24230
Price
$79.51
/each
Qty
Add to Cart
Previous Page
Home
COLUMBUS MCKINNON CORP 24230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
24230
Dixie Industries Forged Duckbill Hook - For Use With Cant Hooks & Peavies, For Log Sizes 8 to 27 in
MI ITEM #
08088394
MFR #
24230
Mfr description
24230 DUCKBILL-1/2 X 1 X 9 - PAINTEDFOR
Duckbill Hooks are drop forged with the bills ground to a fine point
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$79
.51
/each
Add to Cart
Specifications
Dimensions
Duckbill Hook Dimensions
1/2 x 1 x 9 in
For Log Sizes
8 to 27 in in
Weight
2.16 lbs
Details
For Use With Model
00250, 00260, 03250, 03260, 06250, 06260
Head Material
Drop Forged Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items