Motion
40008
Dixie Industries Timber Lifting Tongs - 3/4 in Arm Dia., 3-3/4 to 16 in Jaw Opening, 5/8 x 2-3/4 in Ring Size
Mi Item #08088438
MFR #40008
Price$442.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Timber Lifting Tongs - 3/4 in Arm Dia., 3-3/4 to 16 in Jaw Opening, 5/8 x 2-3/4 in Ring Size
Mi Item #08088438
MFR #40008

Mfr description
40008 TONG LIFTING ALLOY 3/4 X 16
  • Tong shape has been designed to provide a sure grip on poles and logs
  • Painted bright orange for job site identification
  • Dixie Industries upset forges round alloy steel for optimum tensile strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.97/each

Specifications

Dimensions

  • Inside Jaw Depth
    7 in
  • Maximum Jaw Opening
    16 in
  • Minimum Jaw Opening
    3-3/4 in
  • Overall Length
    18-3/4 in
  • Ring Size
    5/8 x 2-3/4 in
  • Shackle Diameter
    3/8 in
  • Tong Arm Diameter
    3/4 in
  • Weight
    6.97 lbs
  • Working Load Limit
    1500 lb @ 75°;1000 lb @ 135°;750 lb @ 180°

Details

  • Description Keyword
    3-3/4 to 16 in
  • Jaw Opening Capacity
    3-3/4 in @ 75°;12 in @ 135°;16 in @ 180°
  • Material
    Alloy Steel
  • UPC_NO
    081767400081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)