Motion
40218
Dixie Industries Timber Lifting Tongs - 1 in Arm Dia., 4 to 20 in Jaw Opening, 3/4 x 3 in Ring Size
Mi Item #08088439
MFR #40218
Price$605.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Timber Lifting Tongs - 1 in Arm Dia., 4 to 20 in Jaw Opening, 3/4 x 3 in Ring Size
Mi Item #08088439
MFR #40218

Mfr description
40218 LOGGER TONGS 1X20" OPENING
  • Tong shape has been designed to provide a sure grip on poles and logs
  • Painted bright orange for job site identification
  • Dixie Industries upset forges round alloy steel for optimum tensile strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.28/each

Specifications

Dimensions

  • Inside Jaw Depth
    9 in
  • Maximum Jaw Opening
    20 in
  • Minimum Jaw Opening
    4 in
  • Overall Length
    23-1/4 in
  • Ring Size
    3/4 x 3 in
  • Shackle Diameter
    1/2 in
  • Tong Arm Diameter
    1 in
  • Weight
    16.5 lbs
  • Working Load Limit
    2500 lb @ 75°;2000 lb @ 135°;1500 lb @ 180°

Details

  • Description Keyword
    4 to 20 in
  • Jaw Opening Capacity
    4 in @ 75°;17 in @ 135°;20 in @ 180°
  • Material
    Alloy Steel
  • UPC_NO
    081767402184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)