Motion
40224
Dixie Industries Skidding Tongs w/ Swivel Grab - 1 in Arm Dia., 4-1/2 to 25 in Jaw Capacity, 3/8 in Swivel Grab
Mi Item #08088440
MFR #40224
Price$310.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Skidding Tongs w/ Swivel Grab - 1 in Arm Dia., 4-1/2 to 25 in Jaw Capacity, 3/8 in Swivel Grab
Mi Item #08088440
MFR #40224

Mfr description
40224 SKIDDING TONG 3/8" SIZE
  • Specially shaped to grab and hold poles and logs for skidding and dragging operations
  • Upset forged from round steel to position additional steel at critical stress areas
  • Points are fine ground to assure long lasting sharpness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.40/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Maximum Jaw Opening
    25 in
  • Minimum Jaw Opening
    4-1/2 in
  • Tong Arm Diameter
    1 in
  • Weight
    15.4 lbs

Details

  • Description Keyword
    4-1/2 to 25 in
  • Material
    Alloy Steel
  • Tong Attachment Type
    Swivel Grab
  • Tong Type
    Skidding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)