Motion
40454
Dixie Industries Skidding Tongs w/ Swivel Grab - 1-1/4 in Arm Dia., 7 to 32 in Jaw Capacity, 1/2 in Swivel Grab
MI ITEM #08088441
MFR #40454
Price$569.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Skidding Tongs w/ Swivel Grab - 1-1/4 in Arm Dia., 7 to 32 in Jaw Capacity, 1/2 in Swivel Grab
MI ITEM #08088441
MFR #40454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$569.39/each

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Maximum Jaw Opening
    32 in
  • Minimum Jaw Opening
    7 in
  • Tong Arm Diameter
    1-1/4 in
  • Weight
    29.72 lbs

Details

  • Description Keyword
    7 to 32 in
  • Material
    Alloy Steel
  • Tong Attachment Type
    Swivel Grab
  • Tong Type
    Skidding

Overview

Mfr description
40454 SKIDDING TONG 3/8" SIZE 7-32"
  • Specially shaped to grab and hold poles and logs for skidding and dragging operations
  • Upset forged from round steel to position additional steel at critical stress areas
  • Points are fine ground to assure long lasting sharpness
  • Tong sizes 3/4 and 1 inch are supported by a special Tong Shut. Tong sizes 1-1/4 and 1-1/2 inches use screw pin anchor shackles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought