Motion
40455
Dixie Industries Skidding Tongs w/ Ring Attachment - 1-1/4 in Arm Dia., 7 to 32 in Jaw Capacity, 7/8 x 3-1/4 in Ring
MI ITEM #08088443
MFR #40455
Price$382.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Skidding Tongs w/ Ring Attachment - 1-1/4 in Arm Dia., 7 to 32 in Jaw Capacity, 7/8 x 3-1/4 in Ring
MI ITEM #08088443
MFR #40455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$382.87/each

Specifications

Dimensions

  • Maximum Jaw Opening
    32 in
  • Minimum Jaw Opening
    7 in
  • Ring Size
    7/8 x 3-1/4 in
  • Tong Arm Diameter
    1-1/4 in
  • Weight
    28.81 lbs

Details

  • Description Keyword
    7 to 32 in
  • Material
    Alloy Steel
  • Tong Attachment Type
    Ring Only
  • Tong Type
    Skidding

Overview

Mfr description
40455 TONG SKIDDING 1 1/4 W/RING
  • Specially shaped to grab and hold poles and logs for skidding and dragging operations
  • Upset forged from round steel to position additional steel at critical stress areas
  • Points are fine ground to assure long lasting sharpness
  • Tong sizes 3/4 and 1 inch are supported by a special Tong Shut. Tong sizes 1-1/4 and 1-1/2 inches use screw pin anchor shackles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought