Motion
42314
Dixie Industries Skidding Tongs w/ Swivel Grab - 1 in Arm Dia., 4 to 20 in Jaw Capacity, 3/8 in Swivel Grab
Mi Item #08088446
MFR #42314
Price$325.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Skidding Tongs w/ Swivel Grab - 1 in Arm Dia., 4 to 20 in Jaw Capacity, 3/8 in Swivel Grab
Mi Item #08088446
MFR #42314

Mfr description
42314 SKIDDING TONG 3/8" SIZE
  • Specially shaped to grab and hold poles and logs for skidding and dragging operations
  • Upset forged from round steel to position additional steel at critical stress areas
  • Points are fine ground to assure long lasting sharpness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.22/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Maximum Jaw Opening
    20 in
  • Minimum Jaw Opening
    4 in
  • Tong Arm Diameter
    1 in
  • Weight
    13.3 lbs

Details

  • Description Keyword
    4 to 20 in
  • Material
    Alloy Steel
  • Tong Attachment Type
    Swivel Grab
  • Tong Type
    Skidding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)