Motion
7417A
Power Trolley - 500 lbs Capacity
MI ITEM #08088513
MFR #7417A
Price$431.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - 500 lbs Capacity
MI ITEM #08088513
MFR #7417A

Mfr description
905401 TROLLEY PLAIN 1/4-1/2TN 2 5/8-4 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.04/each

Specifications

Details

  • Additional Details
    Beam Compatibility: Standard Flange I-Beams | Application: Air Hoist Rigid-Mount Trolleys | Lifecycle Status: Obsolete
  • Category Description
    Air Hoist Rigid-Mount Trolley
  • Compatible Beam Flange Type
    Standard Flange I-Beam
  • Description
    Air Hoist Rigid-Mount Trolleys Push-Type Models.
  • For Use With
    Air Hoist, Standard Flange I-Beam
  • Product Types
    Push Trolley
  • Type
    Push
  • Weight Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)