Motion
905402
Manual Trolley - 1 ton Capacity, 42 in Minimum Curve Radius
Mi Item #08088525
MFR #905402
Price$423.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 1 ton Capacity, 42 in Minimum Curve Radius
Mi Item #08088525
MFR #905402

Mfr description
C905402 RIGID MOUNT PUSH TROLLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.59/each

Specifications

Dimensions

  • Max Beam Flange Width
    5 in
  • Min Beam Flange Width
    3 in
  • Minimum Curve Radius
    42 in
  • Weight
    23.00 lbs
  • Wheel Tread Diameter
    4 in

Details

  • Compatible Beam Flange Type
    Tapered
  • Manufacturer Product Page
  • Series
    Rigid Mount
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)