Motion
905404
Manual Trolley - 3 ton Capacity, 60 in Minimum Curve Radius
MI ITEM #08088526
MFR #905404
Price$1,201.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 3 ton Capacity, 60 in Minimum Curve Radius
MI ITEM #08088526
MFR #905404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,201.56/each

Specifications

Dimensions

  • Max Beam Flange Width
    6 in
  • Min Beam Flange Width
    3-3/8 in
  • Minimum Curve Radius
    60 in
  • Weight
    75.00 lbs
  • Wheel Tread Diameter
    4-15/16 in

Details

  • Additional Details
    Beam Compatibility: Standard Flange I-Beam | Status: Obsolete
  • Category Description
    Budgit Rigid Push Trolley
  • Compatible Beam Flange Type
    Tapered
  • Country of Origin
    US
  • Description
    Budgit Rigid Push Trolley for Standard Flange I-Beams.
  • For Use With
    Standard Flange I-Beam
  • Manufacturer Product Page
  • Product Types
    Push Trolley
  • Series
    Rigid Mount
  • Type
    Push
  • Weight Capacity
    3 ton

Overview

Mfr description
905404 3TON CT9 TROLLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought