1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
BAHC7529
Air Chain Hoist - 3/4 ton Capacity, 10 ft Lift Ht, 29 ft/min Maximum Lift Speed
MI ITEM #
08088549
MFR #
BAHC7529
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Air Chain Hoists
Stuart Rush BAHC7529
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
BAHC7529
Air Chain Hoist - 3/4 ton Capacity, 10 ft Lift Ht, 29 ft/min Maximum Lift Speed
MI ITEM #
08088549
MFR #
BAHC7529
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Lift Height
10 ft
Tool Weight
49 lb
Details
Maximum Lift Speed
29 ft/min
Weight Capacity
3/4 ton
Overview
Mfr description
BAHC7529 PARK RESISTANT HOIST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought