Motion
CBTG0500
Manual Trolley - 5 ton Capacity, 70 in Minimum Curve Radius
MI ITEM #08088564
MFR #CBTG0500
Price$1,938.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 5 ton Capacity, 70 in Minimum Curve Radius
MI ITEM #08088564
MFR #CBTG0500

Mfr description
CBTG0500 5TON GEARED TROLLEY 3.5"-8.7" F
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,938.97/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3-1/2 to 8.7 in
  • Compatible Beam Height
    10 to 24 in
  • Max Beam Flange Width
    8.7 in
  • Min Beam Flange Width
    3-1/2 in
  • Minimum Curve Radius
    70 in
  • Weight
    164.00 lbs
  • Wheel Tread Diameter
    4.92 in

Details

  • Additional Details
    Wheels Include Permanently Lubricated
  • Compatible Beam Flange Type
    Flat, Tapered
  • Series
    CBT
  • UPC_NO
    043927705009
  • Weight Capacity
    5 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)