Overview
Mfr description
VV5QC41-0803SEAN
- Base mount EX260 type plug-in manifold for VQC4000 valves
- DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
- Maximum 12 stations available as standard
Specifications
- Country of OriginUS
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data