1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
#8-32 HTGP H3 4FL GP BOTTOM HAND TAP-TIN
#8-32 HTGP H3 4FL GP BOTTOM HAND TAP-TIN
MI ITEM #
08088748
MFR #
#8-32 HTGP H3 4FL GP BOTTOM HAND TAP-TIN
Your Price
$10.74
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES #8-32 HTGP H3 4FL GP BOTTOM HAND TAP-TIN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
#8-32 HTGP H3 4FL GP BOTTOM HAND TAP-TIN
#8-32 HTGP H3 4FL GP BOTTOM HAND TAP-TIN
MI ITEM #
08088748
MFR #
#8-32 HTGP H3 4FL GP BOTTOM HAND TAP-TIN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$10.74
/each
(List
$12.35
)
Qty
Add to Cart
Overview
Mfr description
301763 8-32 H3 4FL BOTTOMING TAP -TIN
Specifications
Material
High Speed Steel
Finish Coating
TiN
Chamfer
Bottoming
Thread Limit/Fit
H3
Number Of Flutes
4
Thread Size
8-32
Thread Length
0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data