Motion
B173SA
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 176.0000 in Nominal Outside Length, Smooth
Mi Item #08089112
MFR #B173SA
Price$85.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 176.0000 in Nominal Outside Length, Smooth
Mi Item #08089112
MFR #B173SA

Mfr description
B173SA SUPER ARC V BELT
  • Made in USA
  • Superior performance belt for live/powered roller conveyor drives
  • Multiple plies of polyester cord provide exceptional flexibility, strength and durability
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.19/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    176.0000 in
  • Rib Width
    0.6563 in
  • Thickness
    7/16 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    1.6 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Super Arc™
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Brown
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    0070964411419
  • Material
    Styrene butadiene rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -35 to 120 ºF
  • Outside Circumference
    176.0000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    B
  • Standards Met
    ARPM
  • UPC_NO
    070964411419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)