Motion
B213SA
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 214.0000 in Nominal Outside Length, Smooth
MI ITEM #08089120
MFR #B213SA
Your Price$98.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 214.0000 in Nominal Outside Length, Smooth
MI ITEM #08089120
MFR #B213SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.08/each(List $112.79)

Overview

Mfr description
B213SA SUPER ARC V BELT
  • Made in USA
  • Superior performance belt for live/powered roller conveyor drives
  • Multiple plies of polyester cord provide exceptional flexibility, strength and durability
  • Improved rubber compound helps extend belt life
  • Superior fabric clutching cover is designed to handle misalignment and enhance wear resistance
  • Oil and heat resistant

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    214.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    21/32 in
  • Belt Style
    Super Arc™
  • Rib Width
    0.6563 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Top Width
    21/32 in
  • Color
    Brown
  • Material
    Styrene butadiene rubber
  • Country of Origin
    USA
  • Operating Temperature Range
    -35 to 120 ºF
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    0070964411488
  • UPC_NO
    070964411488
  • Weight
    1.9 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    214.5000 in
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought