Motion
916R233SA
916R Super Arc™ Round Belt - 9/16 in OD, 233 in Overall Length, Solid Core Type
MI ITEM #08089158
MFR #916R233SA
Your Price$412.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
916R Super Arc™ Round Belt - 9/16 in OD, 233 in Overall Length, Solid Core Type
MI ITEM #08089158
MFR #916R233SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$412.87/each(List $516.09)

Overview

Mfr description
916R233SA SUPER ARC ROUND BELT
  • Made in USA
  • Superior performance belt for live/powered roller conveyor drives
  • Multiple plies of polyester cord provide exceptional flexibility, strength and durability
  • Improved rubber compound helps extend belt life
  • Superior fabric clutching cover is designed to handle misalignment and enhance wear resistance
  • Oil and heat resistant

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    Wrapped
  • Overall Length
  • Material
    Styrene butadiene rubber
  • Color
    Brown
  • Operating Temperature Range
    -35 to +120 ºF
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Standards Met
    ARPM
  • Manufacturer Catalog Number
    916R233SA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text