Motion
916R155SA
916R Super Arc™ Round Belt - 9/16 in OD, 155 in Overall Length, Solid Core Type
Mi Item #08089159
MFR #916R155SA
Price$236.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
916R Super Arc™ Round Belt - 9/16 in OD, 155 in Overall Length, Solid Core Type
Mi Item #08089159
MFR #916R155SA

Mfr description
916R155SA SUPER ARC ROUND BELT
  • Made in USA
  • Superior performance belt for live/powered roller conveyor drives
  • Multiple plies of polyester cord provide exceptional flexibility, strength and durability
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.77/each

Specifications

Dimensions

  • Outside Diameter  
    9/16 in
  • Overall Length  
    155 in

Details

  • Band Type
    Wrapped
  • Color
    Brown
  • Core Type
    Solid
  • Manufacturer Catalog Number
    916R155SA
  • Material
    Styrene butadiene rubber
  • Operating Temperature Range
    -35 to +120 ºF
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Standards Met
    ARPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)