Motion
SF-150D36POMN

SAFARI BELTING
SF-150D36POMN

SF-150D36POMN Series 150 (1" Pitch) Dome Top 36" Wide 1' Long POM Natural ..Rod Material: PE N
MI ITEM #08089213
MFR #SF-150D36POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-150D36POMN

SF-150D36POMN Series 150 (1" Pitch) Dome Top 36" Wide 1' Long POM Natural ..Rod Material: PE N
MI ITEM #08089213
MFR #SF-150D36POMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-150D 36" POMN BELTING

Specifications

  • Color
    Natural
  • Country of Origin
    US
  • Width
    35.81
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.75 lb/ft2
  • Manufacturer Catalog Number
    SF-150D36POMN
  • Pitch
    1 in
  • Product Types
    Dome Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text