Motion
SF-225AN30POMB

SAFARI BELTING
SF-225AN30POMB

SF-225AN30POMB Series 225 (2" Pitch) Flat Top 30" Wide 1' Long POM Blue ..Rod Material: PE No
MI ITEM #08089219
MFR #SF-225AN30POMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN30POMB

SF-225AN30POMB Series 225 (2" Pitch) Flat Top 30" Wide 1' Long POM Blue ..Rod Material: PE No
MI ITEM #08089219
MFR #SF-225AN30POMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2 in
  • Width
    29.60

Details

  • Color
    Blue
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225AN30POMB
  • Product Types
    Flat Top Belting

Overview

Mfr description
SF-225A-N 30" POMB SERIES 225 (2" PITCH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought