1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SAFARI BELTING
SF-700BN16PEN
SF-700BN16PEN Series 700 (1.07" Pitch) Flush Grid 16" Wide 1' Long PE Natural ..Rod Material:
MI ITEM #
08089233
MFR #
SF-700BN16PEN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
SAFARI BELTING SF-700BN16PEN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFARI BELTING
SF-700BN16PEN
SF-700BN16PEN Series 700 (1.07" Pitch) Flush Grid 16" Wide 1' Long PE Natural ..Rod Material:
MI ITEM #
08089233
MFR #
SF-700BN16PEN
Mfr description
SF-700B-N 16" PEN (900FG) 37968084
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch
1.07 in
Weight
1.17 lb/ft2
Width
16
Details
Color
Natural
Country of Origin
US
Group & Class
Modular Plastic Belting Accessories
Manufacturer Catalog Number
SF-700BN16PEN
Product Types
Flush Grid Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items