Motion
VP342-3D1-02A

SMC CORP OF AMERICA
VP342-3D1-02A

Poppet Valve - 1/4 BSPT Ports
Mi Item #08089302
MFR #VP342-3D1-02A
Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342-3D1-02A

Poppet Valve - 1/4 BSPT Ports
Mi Item #08089302
MFR #VP342-3D1-02A

Mfr description
VP342-3D1-02A
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.96/each

Specifications

Dimensions

  • Port Size
    1/4 BSPT
  • Weight
    185 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)