Motion
7214HG1UJ74

NTN
7214HG1UJ74

70 mm Bore, 125 mm OD, 24 mm Width, Open, 25 ° Contact Angle
Mi Item #08089388
MFR #7214HG1UJ74
Price$1,725.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7214HG1UJ74

70 mm Bore, 125 mm OD, 24 mm Width, Open, 25 ° Contact Angle
Mi Item #08089388
MFR #7214HG1UJ74

Mfr description
7214HG1UJ74 SINGLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,725.38/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7214HG1UJ74 SINGLE BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520184001
  • Max Rpm
    15000 rpm
  • Maximum RPM (Grease)
    9700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16425 lbf
  • Radial Static Load Capacity
    12825 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520184001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)