Motion
7005UCP5

NTN
7005UCP5

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #08089458
MFR #7005UCP5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7005UCP5

Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #08089458
MFR #7005UCP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.165 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7005UC P5 ANGULAR CONTACT BRG
  • Manufacturer Upc Number
    4547359637694
  • Max Rpm
    52100 rpm
  • Maximum RPM (Grease)
    32500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2770 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359637694

Overview

Mfr description
7005UC P5 ANGULAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought