Motion
MPTRE-150

PCI
MPTRE-150

Cylindrical Cam Follower - MPTRE Series, 150 Roller Dia, 74 mm Roller Width, 64 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #08089515
MFR #MPTRE-150
Price$1,515.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-150

Cylindrical Cam Follower - MPTRE Series, 150 Roller Dia, 74 mm Roller Width, 64 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #08089515
MFR #MPTRE-150

Mfr description
MPTRE-150 METRIC ECC PLAIN TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,515.97/each

Specifications

Dimensions

  • Eccentricity
    2 mm
  • Overall Width
    76 mm
  • Roller Diameter  
    150
  • Roller Width  
    74 mm
  • Stud Diameter  
    64 mm
  • Thread Length
    82 mm
  • Thread Size
    M64 X 6
  • Weight
    28.6 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35730.337 lbf
  • Radial Static Load Capacity
    55955.056 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    MPTRE
  • Stud Type
    Eccentric
  • UPC_NO
    00841946133397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)