Motion
88082
ProTac 2L-X USB Tactical Flashlight
MI ITEM #08089740
MFR #88082
Price$110.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac 2L-X USB Tactical Flashlight
MI ITEM #08089740
MFR #88082

Mfr description
88082 PROTAC 2L-X HIGH-PERFORMANC LIGHT
  • 500 lumens and 165 meter beam on High
  • Comes with handy USB rechargeable SL-B26 protected Li-Ion battery pack
  • Accepts (2) CR123A batteries or (1) Streamlight SL-B26 battery pack
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$110.44/each

Specifications

Dimensions

  • Battery Size
    SL-B26
  • Length
    5.14 in
  • Weight
    4.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    6800 cd
  • Complete Light Output
    500 lm (High), 40 lm
  • Complete Run Time
    2.75 Hrs (High), 30 hrs
  • Features & Benefits
    • 500 lumens and 165 meter beam on High • Comes with handy USB rechargeable SL-B26 protected Li-Ion battery pack • Accepts (2) CR123A batteries or (1) Streamlight SL-B26 battery pack • High/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • Anti-roll head prevents it from rolling away when you set it down • Durable aluminum construction and IPX7 rated waterproof
  • Includes
    (1) SL-B26 battery pack, USB cord and holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880825
  • Maximum Light Output
    500 lm
  • Maximum Run Time
    30 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • UPC_NO
    080926880825
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)