Motion
150587

BRADY
150587

Pendant Control Safety Cover - Nylon Material, 5.25 in W x 11 in L Size
Mi Item #08089785
MFR #150587
Price$89.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
150587

Pendant Control Safety Cover - Nylon Material, 5.25 in W x 11 in L Size
Mi Item #08089785
MFR #150587

Mfr description
150587 PENDANT CONTROL SAFETY COVER
  • Fits them all, big to small – expands to fit 4 to 18 inch pendant controls
  • Prevent accidental access with rigid sides that protect buttons
  • Store it away – collapsible design allows it to flatten so you can easily store it when not in use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.34/each

Specifications

Dimensions

  • Size
    5.25 in W x 11 in L
  • Weight
    2.4 lbs
  • Width
    22.0000 in

Details

  • Accessory Type
    Pendant Control Safety Cover
  • Color
    Red
  • Country of Origin
    China
  • Manufacturer Upc Number
    754473623753
  • Material
    Nylon
  • Product Types
    Pendant Control Safety Cover
  • UPC_NO
    754473623753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)