Motion
739151
Sigma Green Max Grinding Wheel - Type 27 - Depressed Center Wheel, 127 mm Wheel Dia., 1/4 in Thickness, 0.6250 in Arbor, 36 Grit, 12200 rpm
MI ITEM #08090025
MFR #739151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sigma Green Max Grinding Wheel - Type 27 - Depressed Center Wheel, 127 mm Wheel Dia., 1/4 in Thickness, 0.6250 in Arbor, 36 Grit, 12200 rpm
MI ITEM #08090025
MFR #739151

Mfr description
5X1/4X5/8-11, 36 GRIT, SIGMA GREEN MAX
  • Superior finish
  • Grinds smooth and quiet
  • Minimizes operator fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Wheel Diameter  
    127 mm
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Foundries, Power Plant maintenance & repair, Shipbuilding, Tank fabrication, Welding fabrication
  • Color
    Green
  • Grit Number
    36
  • Material
    Zirconium & Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Package Quantity
    10 Per Box
  • Wheel Type
    Type 27 - Depressed Center Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)