Motion
975913X

Dunlop
975913X

Mens Overboot - Latex Material, Pull On Closure, Yellow, Men's 3X-Large Size, 12 in Height
MI ITEM #08090026
MFR #975913X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dunlop
975913X

Mens Overboot - Latex Material, Pull On Closure, Yellow, Men's 3X-Large Size, 12 in Height
MI ITEM #08090026
MFR #975913X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
975913X YELLOW 3XLARGE 1/PAIR LATEX

Specifications

  • Footwear Type
    Overboot
  • Protection Features Applications
    Chemical Protection
  • Upper Material
    Latex
  • Closure Type
    Pull On
  • Color
    Yellow
  • Men'S Size
    3X-Large
  • Height
    12 in
  • Chemical Resistance Level
    Moderate Chemical Resistance
  • Outsole Material
    Latex
  • Reflective Or High Visibility
    High-Visibility
  • Weight
    0.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text