Motion
2736-21HD
M18 FUEL 8-1/4 in. Table Saw with ONE-KEY Kit
Mi Item #08090241
MFR #2736-21HD
Price$998.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL 8-1/4 in. Table Saw with ONE-KEY Kit
Mi Item #08090241
MFR #2736-21HD

Mfr description
2736-21HD M18 TABLE SAW HD KIT
  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 8-1/4 in. table saw to generate the power and performance of a 15 A corded circular saw
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$998.31/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)