Motion
48-00-5227

MILWAUKEE TOOL
48-00-5227

48-00-5227 12" 5TPI WOOD SAWZALL BLADE
Mi Item #08090242
MFR #48-00-5227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5227

48-00-5227 12" 5TPI WOOD SAWZALL BLADE
Mi Item #08090242
MFR #48-00-5227

Mfr description
48-00-5227 12" 5TPI WOOD SAWZALL BLADE
  • Carbide technology + best tooth design = longest life
  • Carbide teeth for 30X life in nail-embedded wood and residential materials
  • 5 TPI for fast aggressive cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.0000 in
  • Thickness
    0.0500 in
  • Width
    1.0000 in

Details

  • Cutting Material
    Carbide
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242483730
  • Material Cut
    Wood / Plywood / Composites
  • Number Of Pieces
    1
  • Number Of Teeth
    60
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    5
  • UPC_NO
    045242483730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)