Specifications
Dimensions
- Shank Diameter1/4 in
Details
- Bit Tip StyleHex
- Includes(24) SHOCKWAVE Impact Bits
- Manufacturer Upc Number045242487752
- MaterialAlloy Steel
- Number Of Pieces24
- UPC_NO045242487752
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)