Motion
48-32-4020

MILWAUKEE TOOL
48-32-4020

SHOCKWAVE™ 40-Piece Impact Drill and Drive Set
MI ITEM #08090244
MFR #48-32-4020
Price$47.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4020

SHOCKWAVE™ 40-Piece Impact Drill and Drive Set
MI ITEM #08090244
MFR #48-32-4020

Mfr description
48-32-4020 40PC IMPACT DRIVER BIT SET
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.22/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Includes
    (40) SHOCKWAVE Impact Bits
  • Manufacturer Upc Number
    045242487769
  • Material
    Alloy Steel
  • Number Of Bits Included
    40
  • Number Of Pieces
    40
  • UPC_NO
    045242487769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)