Motion
48-00-5201

MILWAUKEE TOOL
48-00-5201

48-00-5201 6" 7TPI METAL SAWZALL BLD CRB
Mi Item #08090267
MFR #48-00-5201
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5201

48-00-5201 6" 7TPI METAL SAWZALL BLD CRB
Mi Item #08090267
MFR #48-00-5201

Mfr description
48-00-5201 6" 7TPI METAL SAWZALL BLD CRB
  • Optimized tooth design providing 2X more life than our previous generation
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Carbide teeth for longer life & greater versatility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Thickness
    0.0500 in
  • Width
    0.7500 in

Details

  • Cutting Material
    Carbide
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242521036
  • Material Cut
    Medium Metal
  • Number Of Pieces
    1
  • Number Of Teeth
    42
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    8
  • UPC_NO
    045242521036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)