Motion
48-00-5221

MILWAUKEE TOOL
48-00-5221

THE AX with CARBIDE TEETH 5T 6L 1PK
MI ITEM #08090268
MFR #48-00-5221
List Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5221

THE AX with CARBIDE TEETH 5T 6L 1PK
MI ITEM #08090268
MFR #48-00-5221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.69/each for your price

Overview

Mfr description
48-00-5221 6" 5TPI WOOD SAWZALL BLD CARB
  • Carbide technology + best tooth design = longest life
  • Carbide teeth for 30X life in nail-embedded wood and residential materials
  • 5 TPI for fast aggressive cuts
  • Nail Guard™ allows users to rip nails not teeth.
  • Fang Tip™ for fastest plunging
  • Optimized for cordless - 25% more cuts per charge

Specifications

  • Cutting Material
    Carbide
  • Length
    6 in
  • UPC_NO
    045242483716
  • Width
    1.0 in
  • Thickness
    0.05 in
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242483716
  • Material Cut
    Wood / Plywood / Composites
  • Number Of Teeth
    30
  • Progressive Blade Tooth Spacing
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought