Motion
48-00-5226

MILWAUKEE TOOL
48-00-5226

48-00-5226 9" 5TPI SAWZALL BLADE CARBIDE
Mi Item #08090269
MFR #48-00-5226
Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5226

48-00-5226 9" 5TPI SAWZALL BLADE CARBIDE
Mi Item #08090269
MFR #48-00-5226

Mfr description
48-00-5226 9" 5TPI SAWZALL BLADE CARBIDE
  • Carbide technology + best tooth design = longest life
  • Carbide teeth for 30X life in nail-embedded wood and residential materials
  • 5 TPI for fast aggressive cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.53/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Thickness
    0.0500 in
  • Width
    1.0000 in

Details

  • Cutting Material
    Carbide
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242483723
  • Material Cut
    Wood / Plywood / Composites
  • Number Of Pieces
    1
  • Number Of Teeth
    45
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    5
  • UPC_NO
    045242483723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)